Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Equipment Covers
SDP

Catalog No. 19990708
Change view
Click to view available options
Dimensions (L x W):
11 x 11 in.
18 x 12 in.
20 x 8 in.
24 x 12 in.
28 x 12 in.
30 x 18 in.
38 x 18 in.
50 x 44 in.
58 x 58 in.
62 x 50 in.
Custom
No. per Case:
50
100
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) No. per Case
19-990-708 50 x 44 in. 50
19-990-704 20 x 8 in. 100
19-990-711 18 x 12 in. 100
19-990-705 24 x 12 in. 100
19-990-706 28 x 12 in. 100
19-990-713 30 x 18 in. 100
19-990-707 Custom 100
19-990-712 11 x 11 in. 50
19-990-710 38 x 18 in. 50
19-990-714 58 x 58 in. 50
19-990-709 62 x 50 in. 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 missing translation for 'options'
This item is not returnable. View return policy
Catalog No. 19-990-708 missing translation for 'mfr' Keystone Cleanroom Products missing translation for 'supplierNo' COVTVK504468E
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Equipment Covers prevent microbial and particulate contamination to critical parts

  • Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
  • Manufactured and packaged in a controlled cleanroom environment
  • Reduces labor costs
  • Simplifies the conformance to wrapping SOP's
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint Free
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Covering Pharmaceutical Equipment
Includes Steam Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
No. per Case 50
No. per Pack 1
Sterilization Method Steam
Temperature Range (Metric) 121°C to 125°C
Thickness (English) 5.30 mil
Dimensions (L x W) 50 x 44 in.
Length (English) 50 in.
Width (English) 44 in.
Height (English) 68 in.
Height (Metric) 172.7 cm
Product Type Cover
Length (Metric) 127 cm
Width (Metric) 112 cm
Thickness (Metric) 0.130 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.