Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Tubing
SDP

Catalog No. 19990081
Change view
Click to view available options
Dimensions (L x W):
500 ft. x 10 in.
500 ft. x 12 in.
500 ft. x 15 in.
500 ft. x 16 in.
500 ft. x 2 in.
500 ft. x 24 in.
500 ft. x 28 in.
500 ft. x 3 in.
500 ft. x 30 in.
500 ft. x 4 in.
500 ft. x 40 in.
500 ft. x 5 in.
500 ft. x 6 in.
500 ft. x 8 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-990-081 500 ft. x 2 in.
19-990-082 500 ft. x 3 in.
19-990-083 500 ft. x 4 in.
19-990-084 500 ft. x 5 in.
19-990-085 500 ft. x 6 in.
19-990-086 500 ft. x 8 in.
19-990-087 500 ft. x 10 in.
19-990-088 500 ft. x 12 in.
19-990-089 500 ft. x 15 in.
19-990-090 500 ft. x 16 in.
19-990-091 500 ft. x 24 in.
19-990-092 500 ft. x 28 in.
19-990-093 500 ft. x 30 in.
19-990-094 500 ft. x 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-990-081 Supplier Keystone Cleanroom Products Supplier No. TUBT2A02
Add to Cart
Add to Cart

1422A Tyvek™ Autoclavable Tubing provides an excellent bacterial, and microbial barrier post steam sterilization

  • Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
  • Lint Free (Helmke Drum)- No airborne particulates are generated during its use as sterilization packaging
  • Clean and consistently cut using an automated CAD system per ISO 8 Requirements
  • Heat sealed and packaged in an ISO 6 Controlled Clean Room.
  • Designed for Steam Sterilization
  • Recommended for Use with a Heat Sealer
  • Hydrophobic
  • Resists Tearing and Punctures

Specifications

Description 1422A Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Heat Sealer
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 500 ft. x 2 in.
Length (English) 500 ft.
Width (English) 2 in.
Product Type Sterilization Reel
Length (Metric) 152 m
Width (Metric) 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.