Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bag
SDP

Catalog No. 19990241
Change view
Click to view available options
Dimensions (L x W):
12 x 9.5 in.
2 x 12 in.
10 x 62 in.
12 x 12 in.
12 x 46 in.
15 x 10 in.
16 x 12 in.
18 x 12 in.
18 x 14 in.
20 x 20 in.
24 x 16 in.
24 x 20 in.
24 x 24 in.
24 x 62 in.
69 x 30.5 cm
30 x 10 in.
30 x 18 in.
30 x 20 in.
30 x 36 in.
36 x 24 in.
36 x 36 in.
40 x 20 in.
42 x 24 in.
42 x 42 in.
48 x 12 in.
48 x 28 in.
48 x 36 in.
48 x 48 in.
50 x 54 in.
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-990-241 12 x 12 in.
19-990-238 12 x 9.5 in.
19-990-239 15 x 10 in.
19-990-240 30 x 10 in.
19-990-242 16 x 12 in.
19-990-243 18 x 12 in.
19-990-244 48 x 12 in.
19-990-245 18 x 14 in.
19-990-246 24 x 16 in.
19-990-247 30 x 18 in.
19-990-248 20 x 20 in.
19-990-249 24 x 20 in.
19-990-250 30 x 20 in.
19-990-251 40 x 20 in.
19-990-252 24 x 24 in.
19-990-253 36 x 24 in.
19-990-254 42 x 24 in.
19-990-255 48 x 28 in.
19-990-256 36 x 36 in.
19-990-257 48 x 36 in.
19-990-258 48 x 48 in.
19-042-730 2 x 12 in.
19-042-741 30 x 36 in.
19-042-740 24 x 62 in.
19-042-737 12 x 46 in.
19-042-736 10 x 62 in.
19-042-743 42 x 42 in.
19-042-744 50 x 54 in.
19-990-500 69 x 30.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 19-990-241 Supplier Keystone Cleanroom Products Supplier No. BGT2A1212
Add to Cart
Add to Cart

Designed for the steam sterilization of large, or odd shaped pharmaceutical equipment change parts. These bags can be heat sealed closed.

  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 12 x 12 in.
Length (English) 12 in.
Width (English) 12 in.
Product Type Autoclave Bag
Capacity (English) 132 oz.
Capacity (Metric) 3.9 L
Length (Metric) 30.5 cm
Width (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.