Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Elastic Equipment Cover
SDP

Catalog No. 19990192
Change view
Click to view available options
Length (English):
20 in.
28 in.
30 in.
32 in.
34 in.
36 in.
42 in.
44 in.
48 in.
50 in.
54 in.
56 in.
60 in.
64 in.
74 in.
Width (English):
16 in.
20 in.
22 in.
24 in.
26 in.
28 in.
30 in.
32 in.
34 in.
36 in.
40 in.
44 in.
50 in.
54 in.
78 in.
Height (English):
5 in.
8 in.
12 in.
14 in.
16 in.
30 in.
40 in.
42 in.
44 in.
50 in.
54 in.
60 in.
72 in.
78 in.
86 in.
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English) Height (English)
19-990-192 30 in. 16 in. 16 in.
19-042-746 20 in. 20 in. 8 in.
19-042-747 28 in. 28 in. 5 in.
19-042-748 28 in. 28 in. 50 in.
19-042-749 30 in. 30 in. 40 in.
19-990-193 30 in. 22 in. 12 in.
19-990-185 32 in. 32 in. 60 in.
19-042-752 34 in. 34 in. 42 in.
19-990-196 36 in. 26 in. 60 in.
19-990-198 42 in. 34 in. 60 in.
19-990-201 44 in. 44 in. 60 in.
19-990-203 48 in. 24 in. 30 in.
19-990-208 50 in. 50 in. 14 in.
17-001-148 50 in. 50 in. 50 in.
19-990-209 54 in. 54 in. 86 in.
19-990-210 56 in. 36 in. 60 in.
19-990-211 60 in. 28 in. 54 in.
19-990-213 60 in. 30 in. 72 in.
19-990-214 60 in. 40 in. 54 in.
19-990-216 60 in. 44 in. 44 in.
19-990-218 60 in. 50 in. 60 in.
19-990-220 60 in. 78 in. 60 in.
19-990-221 64 in. 24 in. 78 in.
19-990-222 74 in. 26 in. 86 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 19-990-192 Supplier Keystone Cleanroom Products Supplier No. COVTVK301616E
Add to Cart
Add to Cart

1422A Tyvek™ Elastic Equipment Cover is an ideal choice in pharmaceutical operations to help keep clean equipment protected from both environmental and product cross contamination.

  • Keeps Cleaned Equipment Clean and Protected from Contamination
  • Breathable
  • Form Fitting, Fast and Consistent
  • Manufactured and packaged in a ISO 6 cleanroom
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Elastic
Color White
Disposable Reusable
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W x H) 30 x 16 x 16 in.
Length (English) 30 in.
Width (English) 16 in.
Height (English) 16 in.
Height (Metric) 40.6 cm
Product Type Cover
Length (Metric) 76.2 cm
Width (Metric) 40.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.