Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Cylindrical Equipment Cover
SDP

Catalog No. 19990179
Change view
Click to view available options
Diameter (English):
14 in.
20 in.
23 in.
32 in.
48 in.
50 in.
Height (English):
5 in.
30 in.
36 in.
48 in.
60 in.
84 in.
Closure Type:
Elastic
Heat Seal
None
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Height (English) Closure Type
19-990-179 14 in. 60 in. Elastic
19-990-178 14 in. 60 in. None
19-990-180 20 in. 48 in. None
19-990-181 20 in. 48 in. Elastic
17-010-175 23 in. 5 in. Heat Seal
19-990-182 32 in. 30 in. None
19-990-183 32 in. 30 in. Elastic
19-990-184 32 in. 60 in. None
19-990-205 32 in. 60 in. Elastic
19-990-186 48 in. 36 in. None
19-990-187 48 in. 36 in. Elastic
19-990-188 48 in. 84 in. None
19-990-189 48 in. 84 in. Elastic
19-990-190 50 in. 60 in. None
19-990-191 50 in. 60 in. Elastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19-990-179 Supplier Keystone Cleanroom Products Supplier No. COVTVK1460E
Add to Cart
Add to Cart

1422A Tyvek™ Cylindrical Equipment Cover is an ideal choice in pharmaceutical operations to help keep clean equipment protected from both environmental and product cross contamination.

  • Keeps cleaned equipment clean and protected from contamination
  • Breathable
  • Form fitting, fast and consistent
  • Manufactured and packaged in a ISO 6 cleanroom
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Elastic
Color White
Disposable Reusable
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Height (English) 60 in.
Height (Metric) 152.4 cm
Diameter (English) 14 in.
Product Type Cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.