Learn More
Keystone Cleanroom Products 1422A Tyvek™ Equipment Cover

Description
- Keeps cleaned equipment clean and protected from contamination
- Breathable
- Form fitting, fast and consistent
- Manufactured and packaged in a ISO 6 cleanroom
- Conveniently packaged: 1 heat-sealed labeled poly bag
- Certificates of Conformance sent with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance |
| Closure Type | None |
| Color | White |
| Disposable | Reusable |
| For Use With (Application) | Covering Pharmaceutical Equipment |
| Includes | Steam Indicator |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.