Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Equipment Cover
SDP

Catalog No. 19990204
Change view
Click to view available options
Width (English):
22 in.
24 in.
30 in.
34 in.
35 in.
44 in.
48 in.
50 in.
78 in.
Height (English):
14 in.
24 in.
30 in.
32 in.
36 in.
44 in.
48 in.
50 in.
60 in.
72 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
19-990-204 48 in. 60 in.
19-042-750 22 in. 24 in.
19-042-751 22 in. 36 in.
19-042-753 24 in. 48 in.
19-990-197 34 in. 60 in.
19-990-199 35 in. 32 in.
19-990-200 44 in. 60 in.
19-990-202 24 in. 30 in.
19-990-207 50 in. 14 in.
17-001-147 50 in. 50 in.
19-990-212 30 in. 72 in.
19-990-215 44 in. 44 in.
19-990-217 50 in. 60 in.
19-990-219 78 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-990-204 Supplier Keystone Cleanroom Products Supplier No. COVTVK484860
Add to Cart
Add to Cart
Request a Quote

1422A Tyvek™ Equipment Cover is an ideal choice in pharmaceutical operations to help keep clean equipment protected from both environmental and product cross contamination.

  • Keeps Cleaned Equipment Clean and Protected from Contamination
  • Breathable
  • Form Fitting, Fast and Consistent
  • Manufactured and packaged in a ISO 6 cleanroom
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color White
Disposable Reusable
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W x H) 48 x 48 x 60 in.
Length (English) 48 in.
Width (English) 48 in.
Height (English) 60 in.
Height (Metric) 152 cm
Product Type Cover
Length (Metric) 122 cm
Width (Metric) 122 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.