Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Plastic Spectrophotometry Cuvettes

Catalog No. 14377011 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
3 mL
4.5 mL
Material:
PMMA
Polystyrene
Quantity:
100 Pk.
500 Pk.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material Quantity
14-377-011 4.5 mL Polystyrene 100 Pk.
14-377-010 4.5 mL Polystyrene 500 Pk.
14-377-014 4.5 mL PMMA 500 Pk.
14-377-013 3 mL Polystyrene 100 Pk.
14-377-015 4.5 mL PMMA 100 Pk.
14-377-016 3 mL PMMA 500 Pk.
14-377-012 3 mL Polystyrene 500 Pk.
14-377-017 3 mL PMMA 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 14-377-011 Supplier BRANDTECH™ BRAND™ Supplier No. 759071D
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

BRAND™ Plastic Spectrophotometry Cuvettes with mold-cavity matched for the lowest variability in extinction coefficient.

BRAND spectrophotometry cuvettes. Mold-cavity matched for the lowest variability in extinction coefficient.

  • Mold cavity sorted spectrophotometry cuvettes with 2 clear windows
TRUSTED_SUSTAINABILITY

Specifications

Sterility Non-sterile
Type Spectrophotometer Cuvette
Description Macro
Color Clear
Disposable Single-use
Capacity (Metric) 4.5 mL
Material Polystyrene
Includes Arrow mark to indicate direction of transmission and reduce variation
Certifications/Compliance Life Science Quality
Quantity 100 Pk.
Path Length 10 mm
Wavelength Range 340 nm
Height (Metric) 45 mm
For Use With (Equipment) Spectrophotometers, Photometers
Width (Metric) 12.5 mm
For Use With (Application) Spectrophotometry
Lightpath 10 mm
Shape Rectangle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.