Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Shaft for Mixing Impellers
GREENER_CHOICE

Catalog No. 14500367 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
8 mm
9.5 mm
Diameter (English):
0.3125 in.
0.375 in.
Length (Metric):
300 mm
457 mm
508 mm
610 mm
762 mm
Length (English):
12 in.
18 in.
20 in.
24 in.
30 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Diameter (English) Length (Metric) Length (English)
14-500-367 9.5 mm 0.375 in. 457 mm 18 in.
14-500-365 8 mm 0.3125 in. 300 mm 12 in.
14-500-366 8 mm 0.3125 in. 457 mm 18 in.
14-500-368 9.5 mm 0.375 in. 508 mm 20 in.
14-500-371 9.5 mm 0.375 in. 762 mm 30 in.
14-500-369 8 mm 0.3125 in. 610 mm 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-500-367
Add to Cart
Add to Cart

Stainless Steel Shaft for Mixing Impellers is composed of 316L stainless steel and passivated for maximum corrosion protection. Available in multiple sizes.

  • Composed of stainless steel 316L
  • 9.5 mm (0.375 in.) shafts have a turned down 8 mm (0.3125 in.) end
  • Passivated for corrosion resistance

Specifications

Diameter (English) 0.375 in.
Diameter (Metric) 9.5 mm
For Use With (Equipment) Any mixer that accepts 9.5 mm shaft
Length (English) 18 in.
Length (Metric) 457 mm
Type Impeller Stirrer Shaft
Material Stainless Steel (316L)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.