Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Pitched Blade Propeller, Blade Only
GREENER_CHOICE

Catalog No. 14501071 Shop All Caframo Products
Change view
Click to view available options
Diameter (Metric):
50 mm
64 mm
78 mm
Includes:
8 mm Bore, Set Screw
9.5 mm Bore, Set Screw
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Includes
14-501-071 78 mm 8 mm Bore, Set Screw
14-501-079 50 mm 8 mm Bore, Set Screw
14-501-070 50 mm 9.5 mm Bore, Set Screw
14-638-263 64 mm 8 mm Bore, Set Screw
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-501-071 Supplier Caframo™ Supplier No. A541
Add to Cart
Add to Cart

Stainless steel Pitched Blade Propeller for use with Caframo™ and Fisherbrand™ Overhead Stirrers and shafts.

  • Electro-polished stainless steel 316L
  • Chemically inert and corrosion resistant 316L stainless steel
  • For low shear, high top-to-bottom pumping capacity
  • Scale up advantage if propeller used in production

Order Info

Shafts sold separately.

Specifications

Diameter (English) 3 in.
Diameter (Metric) 78 mm
For Use With (Equipment) Caframo Overhead Stirrer
Includes 8 mm Bore, Set Screw
Model A541
Type Pitched Blade Propeller
Weight (Metric) 29.7 g
Material Electropolished Stainless Steel (316)
Weight (English) 1 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.