Learn More
Description
Agitate liquids in round-bottom test tubes and flasks, where other stir bars cannot be used.
- Maintains its position in a vessel and will not wobble
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Specifications
Specifications
| Length (Metric) | 12.7 mm |
| Coating | PTFE, FDA-grade, USP Class VI |
| Type | Magnetic Stir Bar |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 12.7 mm |
| Quantity | 50 |
| Material | Alnico Magnet |
| Certifications/Compliance | ISO 9001:2008 |
| Color | White |
| Shape | Cross |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.