Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Octagon Spinbar™ Magnetic Stirring Bars
GSA_VA

Catalog No. 1451363 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
7 mm
8 mm
10 mm
12 mm
12.7 mm
15.9 mm
25.4 mm
38.1 mm
50.8 mm
63.5 mm
76.2 mm
Diameter (Metric):
1.5 mm
2 mm
3 mm
3.2 mm
4.5 mm
8 mm
9.5 mm
12.7 mm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
14-513-63 7 mm 2 mm
14-513-51 25.4 mm 9.5 mm
14-513-52 38.1 mm 9.5 mm
14-513-57 12 mm 4.5 mm
14-513-56 38.1 mm 12.7 mm
14-513-58 12.7 mm 8 mm
14-513-61 50.8 mm 8 mm
14-513-62 15.9 mm 8 mm
14-513-68 76.2 mm 12.7 mm
14-513-67 63.5 mm 9.5 mm
14-513-59 25.4 mm 8 mm
14-513-66 50.8 mm 9.5 mm
14-513-60 38.1 mm 8 mm
14-513-65 10 mm 3 mm
14-513-98 12.7 mm 3.2 mm
14-513-64 8 mm 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 14-513-63
Add to Cart
Add to Cart

Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.

Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Quantity 5
Autoclavable Autoclavable
Type Magnetic Stir Bar, Micro FLEA
Diameter (Metric) 2 mm
Length (Metric) 7 mm
Shape Rectangle
Coating PTFE
Diameter (English) 0.079 in.
Certifications/Compliance ISO 9001:2008
Color White
Material Alnico Magnet
Length (English) 0.27 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.