Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Microcentrifuge Floating Rack
GSA_VA

Catalog No. 1479218 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Holds:
Microtubes (1.5 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14-792-18 Microtubes (1.5 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-792-18 Supplier Bel-Art™ Supplier No. F188760000
Add to Cart
Add to Cart

Compact and economical

Compact and economical

  • Incubate up to twenty-four 1.5 mL microcentrifuge tubes in a water bath
  • Microtubes are held snugly and then released when the rack is pressed down on a benchtop
  • Dimensions: 11.9 x 7.8 cm (4.68 x 3.06 in.)
  • Easy to load

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Not Autoclavable
Color Translucent
Holds Microtubes (1.5 mL)
Material Polypropylene
Positions 24
Shape Rectangular
Stackable No
Sterility Non-sterile
Quantity 4/Pk.
Dimensions (L x W x H) 4.68 x 3.06 x 2.93 in. (11.9 x 7.8 x 7.3cm)
Length (Metric) 11.9 cm
Length (English) 4.68 in.
Width (English) 3.06 in.
Height (English) 2.93 in.
Product Type Microtube Rack
Shelves None
Height (Metric) 7.3 cm
Array 6 x 4
Width (Metric) 7.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.