Learn More
Hamilton™ 1000 Series Gastight™ Syringes: Luer Lock Syringes, TLL Termination
Shop All Hamilton Company ProductsDescription
Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors
- The TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations
- The version with slots is used during the attachment to some instruments but does not effect the connection to needles
- Autoclavable when disassembled, except on 25mL and greater syringes; repeated autoclaving will shorten syringe life
- Needle point styles 4 and AS are available on request)
Specifications
Specifications
| Material | PTFE (Tip), PTFE-tipped (Plunger) |
| Diameter (English) Inner | 0.28 in. |
| Diameter (English) Outer | 0.4 in. |
| Diameter (Metric) Inner | 7.29 mm |
| Diameter (Metric) Outer | 10.3 mm |
| For Use With (Application) | Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments |
| Product Type | Gastight Syringe |
| Max. Pressure | 200 psi |
| Model | 1002 |
| Needle Point Number | No Needle Included |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.