Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micro Essential Lab Hydrion™ Double Roll pH Test Paper Dispensers

Catalog No. 1485010J Shop All Micro Essential Lab Products
Change view
Click to view available options
pH Range:
1 to 11
1 to 12
1 to 14
1 to 5.5
1 to 6
10 to 14
3 to 7.5
3 to 8
3.5 to 5.5
4 to 9
6 to 11
6 to 8
6 to 9.5
8 to 12
9 to 14
Type:
AB Wide-range pH Test Paper
Short-range pH Test Paper
Wide-range pH Test Paper
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range Type
14-850-10J 3 to 8 Wide-range pH Test Paper
14-850-10C 1 to 5.5 Short-range pH Test Paper
14-850-12C 1 to 6 Wide-range pH Test Paper
14-850-12J 1 to 11 Wide-range pH Test Paper
14-850-12A 1 to 11 AB Wide-range pH Test Paper
14-850-11B 1 to 12 Wide-range pH Test Paper
14-850-13B 1 to 14 Wide-range pH Test Paper
14-850-10E 3.5 to 5.5 Short-range pH Test Paper
14-850-12B 4 to 9 Wide-range pH Test Paper
14-850-10K 6 to 8 Wide-range pH Test Paper
14-850-10M 6 to 9.5 Short-range pH Test Paper
14-850-12D 6 to 11 Wide-range pH Test Paper
14-850-10P 8 to 12 Wide-range pH Test Paper
14-850-10V 10 to 14 Wide-range pH Test Paper
14-850-10G 3 to 7.5 Short-range pH Test Paper
14-850-10T 9 to 14 Wide-range pH Test Paper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 14-850-10J Supplier Micro Essential Lab Supplier No. 38
Add to Cart
Edge
Add to Cart

Hydrion™ Double Roll pH Papers consist of two rolls of pH papers packaged in a protective plastic dispenser with stainless steel cutoff lips and two matching color charts. pH color changes are distinct and easily matched to the color chart.

  • Features cut-off lips on each side
  • Wide-range papers provide a sharp color change for each full pH unit
  • Short-range papers change for each 0.5 pH unit

Each carton contains 10 dispensers, each consisting of two 15-foot rolls of test paper and matching color charts. Provides for approximately 2000 tests.

Directions

Simply tear off a small strip of pH paper, dip into the test solution, then instantly compare the resulting color with the matching pH color chart.

Specifications

pH Range 3 to 8
Includes Reusable dispenser, Matching color chart, 2 rolls of pH paper
No. of Tests 2000 Tests
Type Wide-range pH Test Paper
Dimensions (L x W) 4.6 m x 0.55 cm (15 ft. x 0.21 in.)
Length (English) 15 ft.
Length (Metric) 4.6 m
Width (English) 0.21 in.
Width (Metric) 0.55 cm

This product is not intended to diagnose, treat, cure or prevent any disease or condition. Please contact a medical doctor to diagnose and treat any medical condition.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.