Learn More
Description
Sturdy enough for autoclaving and reuse, yet inexpensive enough to be disposable
- Unaffected by commonly used acids, alkalis and solvents
- Easy-to-read graduations in L and mL
- Accurate to ±5.0%
- 10mL graduations
Specifications
Specifications
| Accuracy | ±5% |
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| For Use With (Application) | Suitable for Use with Commonly Used Acids, Alkalis and Solvents |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Graduated | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.