Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Multipurpose Specimen Storage Containers

Catalog No. 14955114A Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
118 mL
148 mL
237 mL
473 mL
946 mL
1100 mL
1900 mL
2500 mL
5100 mL
Closure Material:
LDPE
Polypropylene
Color:
Translucent
White
Shape:
Short, Wide
Tall, Thin
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Material Color Shape
14-955-114A 118 mL Polypropylene Translucent Short, Wide
14-955-114B 148 mL Polypropylene Translucent Tall, Thin
14-955-115A 237 mL LDPE Translucent Short, Wide
14-955-115B 237 mL LDPE White Short, Wide
14-955-116A 237 mL LDPE Translucent Tall, Thin
14-955-117A 473 mL LDPE Translucent Short, Wide
14-955-117B 473 mL LDPE White Tall, Thin
14-955-118A 946 mL LDPE Translucent Tall, Thin
14-955-118B 1100 mL LDPE White Short, Wide
14-955-119A 1900 mL LDPE Translucent Tall, Thin
14-955-119B 1900 mL LDPE White Tall, Thin
14-955-120A 2500 mL LDPE Translucent Tall, Thin
14-955-120B 2500 mL LDPE White Tall, Thin
14-955-121A 5100 mL LDPE Translucent Short, Wide
14-955-121B 5100 mL LDPE White Tall, Thin
14-955-116B 237 mL LDPE White Tall, Thin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Catalog No. 14-955-114A
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Inert to most chemicals including formaldehyde, weak acids and all bases

Fisherbrand™ Multipurpose Specimen Containers are designed for collection, transport, and storage of liquid and dry specimens and samples; nonsterile. Inert to most chemicals including formaldehyde, weak acids and all bases.

  • Resist freezing and boiling
  • Stackable for compact storage
  • Select containers are autoclavable (see ordering table); lids are not autoclavable

  1. Short/wide style
  2. Tall/thin style
  3. Graduated

Specifications

Product Type Specimen Container
Material Polypropylene
Shape Short, Wide
Sterility Non-sterile
Capacity (English) 4 oz.
Capacity (Metric) 118 mL
Closure Material Polypropylene
Color Translucent
Description Multipurpose Specimen Storage Container
Diameter (Metric) 7.3 cm
Height (English) 2.22 in.
Height (Metric) 5.65 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.