Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Sampling Bags with Flat-Wire Closures

Catalog No. 14955187 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 in.
12 x 7 in. (30 x 18cm)
14 x 10 in. (35.6 x 25.4cm)
15 x 5.5 in. (38.1 x 14cm)
9 x 4.5 in. (22.9 x 11.4cm)
9 x 5.5 in. (22.9 x 14cm)
Thickness (English):
3 mil
3.50 mil
4 mil
Capacity (English):
18 oz.
24 oz.
42 oz.
55 oz.
60 oz.
100 oz.
Color:
Clear
Clear with White Block
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Capacity (English) Color
14-955-187 9 x 5.5 in. (22.9 x 14cm) 3.50 mil 24 oz. Clear
14-955-186 9 x 4.5 in. (22.9 x 11.4cm) 3 mil 18 oz. Clear
14-955-189 9 x 4.5 in. (22.9 x 11.4cm) 3 mil 18 oz. Clear with White Block
14-955-194 12 x 7 in. (30 x 18cm) 3.50 mil 55 oz. Clear with White Block
14-955-190 9 x 5.5 in. (22.9 x 14cm) 3.50 mil 24 oz. Clear with White Block
14-955-196 14 x 10 in. (35.6 x 25.4cm) 4 mil 100 oz. Clear
14-955-193 12 x 7 in. (30 x 18cm) 3.50 mil 55 oz. Clear
14-955-188 15 x 5.5 in. (38.1 x 14cm) 3.50 mil 42 oz. Clear
14-955-195 10 x 10 in. 4 mil 60 oz. Clear with White Block
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14-955-187
Add to Cart
Add to Cart

An economical and efficient way to collect, contain and carry samples

Collect, contain and carry samples in an economical and efficient way

  • Sterile to avoid sample contamination

Specifications

Closure Type Flat Wire
Color Clear
Material Polyethylene
Thickness (English) 3.50 mil
Dimensions (L x W) 9 x 5.5 in. (22.9 x 14cm)
Length (English) 9 in.
Width (English) 5.5 in.
Capacity (English) 24 oz.
Length (Metric) 22.9 cm
Width (Metric) 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.