Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner
SDP

Catalog No. 14955325 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
6 mL
8 mL
12 mL
16 mL
20 mL
25 mL
30 mL
Height (Metric):
31 mm
38 mm
43 mm
48 mm
60 mm
63 mm
68 mm
73 mm
94 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
25 mm
28 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer
14-955-325 6 mL 43 mm 19 mm
14-955-317 16 mL 73 mm 21 mm
14-955-316 2 mL 38 mm 12 mm
14-955-319 25 mL 73 mm 28 mm
14-955-320 30 mL 94 mm 25 mm
14-955-323 2 mL 31 mm 15 mm
14-955-328 8 mL 63 mm 17 mm
14-955-327 4 mL 48 mm 15 mm
14-955-330 20 mL 60 mm 28 mm
14-955-329 12 mL 68 mm 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-955-325
Add to Cart
Add to Cart

Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.

  • Supplied in partitioned trays
  • Also available: pre-cleaned EPA (Environmental Protection Agency) vials for VOA (volatile organic analysis), with or without certification, and fitted white polypropylene open top caps with PTFE faced silicone septa
TRUSTED_SUSTAINABILITY

Specifications

Classification A
Material (Liner) Teflon-faced Rubber
Color Clear
Diameter (Metric) Outer 19 mm
Material Borosilicate Glass (Type 1 Class A)
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 6 mL
For Use With (Application) For general purpose vials for light sensitive materials
No. per Pack 200
Volume (English) 1.62 dr.
Volume (Metric) Total 6 mL
Closure Material Phenolic
Closure Type Fitted Cap
Quantity 200 Pk.
Closure Size 15-425
For Use With (Equipment) Volatile Organic Analysis
Certifications/Compliance ASTM, USP Type I
Height (Metric) 43 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.