Learn More
Justrite™ 15 Gallon ChemCor™ Under Fume Hood Corrosives/Acids Safety Cabinet With Self-Closing Doors

Shop All Justrite Safety Group Products


Description
- Expand storage, add new convenience to existing cabinets, or customize your new cabinet with additional shelves to meet specific workflow needs
- Galvanized steel shelves hold up to 250 lbs and adjust on 3 in. increments for versatile storage
- Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof sump
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Configuration | Right Door |
| Door Style | Self-close |
| Load Bearing Capacity | 15 gal. |
| Color | Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.