Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120 V (Made in USA) PROMO

Redefine excellence in your lab with the Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet, offering advanced protection, exceptional user comfort, and convenience.

$8315.00 - $10150.00

Specifications

Certifications/Compliance UL, NSF
Chamber Material Stainless Steel (304)
Product Type Class II, Type A2 Bio Safety Cabinet
Model 1500 Series A2
Sash Opening (Metric) 25.4 cm
View More Specs
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Products 2
Catalog Number Mfr. No. Dimensions (L x W x H) Exterior Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W x H) Exterior Price Quantity & Availability  
01-912-435PM
View Documents Promotion Details
Thermo Scientific™
1575A2PM
31.5 x 51.2 x 61.8 in. (80 x 130 x 156.8 cm)
Each for $8,315.00
Only null left
Add to Cart
 
01-912-436PM
View Documents Promotion Details
Thermo Scientific™
1577A2PM
31.5 x 74.8 x 61.8 in. (80 x 190 x 156.8 cm)
Each for $10,150.00
Only null left
Add to Cart
 
Description

Description

Containment
  • Dual blower and pressure sensor system enable a higher degree of personal and product protection compared to the traditional, single blower BSC
  • Thermo Scientific™ SmartFlow™ Plus Technology provides autonomous safety features to maintain proper air flow and monitor critical conditions in real time without user interaction
  • Thermo Scientific™ DAVe™ (Digital Airflow Verification) Plus System validates protection by monitoring airflow velocities, detecting, and alerting to any changes
  • H14 HEPA filters remove airborne contaminants with 99.995% efficiency at the most penetrating particle size (MPPS).
Comfort
  • New ergonomically designed window mechanism that offers haptic feedback when moving the window, allowing users to easily locate the optimal window position
  • SmartClean window design allows users to lower the window easily for thorough cleaning of inner surfaces
  • 10° sloped front glass for better comfort and ergonomics
  • Spacious work area with comfortable armrests options
Convenience
  • Newly added, intuitive touch screen provides essential data and status of the cabinet
  • Easily program UV disinfection cycle – customize the date, time, and duration of the UV cycle to fit your schedule
  • Thermo Scientific™ SmartPort™ design provides contained passage of tubing and cables into the work area
Cost Effectiveness
  • Night Stand-by Mode reduced airflow to 30% during low usage periods
  • DC motors offer low energy consumption
Certifications
  • NSF/ANSI 49 Standard, UL, and CE
Specifications

Specifications

UL, NSF
Class II, Type A2 Bio Safety Cabinet
25.4 cm
10 in.
80 cm
156.8 cm
Stainless Steel (304)
1500 Series A2
Bundle package with UV light, armrest, and manual adjustable stand
31.5 in.
61.8 in.
120 V, 50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.