Learn More
Thermo Scientific™ 1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
Redefine excellence in your lab with the Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet, offering advanced protection, exceptional user comfort, and convenience.
Supplier: Thermo Scientific™ 1569A2
Description
The Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet combines first-class protection, energy efficiency, and user convenience for today's modern laboratory. Available in nominal widths of 3 ft, 4 ft, 5 ft, 6 ft, and it meets NSF/ANSI Standard 49. Discover how we are delivering enhancements in all 4Cs: Containment, Comfort, Convenience, and Cost Effectiveness.
Containment- Dual blower and pressure sensor system enable a higher degree of personal and product protection compared to the traditional, single blower BSC
- Thermo Scientific™ SmartFlow™ Plus Technology provides autonomous safety features to maintain proper air flow and monitor critical conditions in real time without user interaction
- Thermo Scientific™ DAVe™ (Digital Airflow Verification) Plus System validates protection by monitoring airflow velocities, detecting, and alerting to any changes
- H14 HEPA filters remove airborne contaminants with 99.995% efficiency at the most penetrating particle size (MPPS).
- New ergonomically designed window mechanism that offers haptic feedback when moving the window, allowing users to easily locate the optimal window position
- SmartClean window design allows users to lower the window easily for thorough cleaning of inner surfaces
- 10° sloped front glass for better comfort and ergonomics
- Spacious work area with comfortable armrests options
- Newly added, intuitive touch screen provides essential data and status of the cabinet
- Easily program UV disinfection cycle – customize the date, time, and duration of the UV cycle to fit your schedule
- Thermo Scientific™ SmartPort™ design provides contained passage of tubing and cables into the work area
- Night Stand-by Mode reduced airflow to 30% during low usage periods
- DC motors offer low energy consumption
- NSF/ANSI 49 Standard, UL, and CE
Specifications
| UL, NSF | |
| 1500 mm | |
| 1500 Series A2 | |
| 25.4 cm | |
| More energy efficient | |
| UV light, armrest, adjustable stand | |
| 31.5 x 63 x 61.8 in. (80 x 160 x 156.8 cm) | |
| 80 cm | |
| 5 ft. | |
| 61.8 in. | |
| 120 V, 50/60 Hz |
| SmartCoat | |
| Class II, Type A2 Bio Safety Cabinet | |
| 65 dBA | |
| 63 in. | |
| 160 cm | |
| 10 in. | |
| 31.5 in. | |
| 59.1 in. | |
| 50/60 Hz | |
| 156.8 cm | |
| 120 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.