Learn More
Description
- On-the-job eye protection with a sleek and bold design
- Removable foam liners offer extra comfort and protection from nuisance dust
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm
- Meets the requirements of CSA Z94.3 and ANSI Z87.1-2010
- Anti-fogging properties help maintain visibility and reduce the need to remove glasses to wipe away moisture from the lenses
- 3M Catalog# SS1514AS-B, SS1511AF-B, SS1514AS-S, SS1502AF-B
Specifications
Specifications
| Lens Coating | Anti-fog |
| Lens Tint | Gray |
| Product Type | Safety glasses |
| For Use With (Application) | Eye protection |
| Frame Color | White |
| Lens Material | Polycarbonate |
| Frame Type | Streamline design; Full-frame style |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.