Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gravity Ovens
GSA_VA

Catalog No. 151030520 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
2.1 cu.ft.
3.75 cu.ft.
6.2 cu.ft.
Capacity (Metric):
60 L
105 L
176 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric)
15-103-0520 3.75 cu.ft. 105 L
15-103-0521 6.2 cu.ft. 176 L
15-103-0519 2.1 cu.ft. 60 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 15-103-0520
Add to Cart
Edge
Add to Cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

For basic drying and heating applications.

For basic drying and heating applications

  • Ideal for drying or heating applications
  • Maximum temperature 250°C
  • Over–temperature protection
  • Manually adjustable damper for increased air circulation
  • Digital controller
  • Stainless–steel interior
  • Painted steel exterior
Note: Dimensions are for the unit only. Note that the feet will add approx. 2 in. to the height,
and air vent/intake will add approx. 3 in. to the depth.

Certifications

cCSAus

Warranty and Services

2 year parts and labor warranty

† Depth of handle / display not included in depth (65 mm / 2.6 in.); adjustable feet not included in height (35 mm / 1.4 in.); required distance to rear wall: 80 mm / 3.1 in.

NOTE: All figures are typical average values for series devices, based on factory standard following norm DIN12880

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.75 cu.ft.
Certifications/Compliance cCSAus
Capacity (Metric) 105 L
Temperature (Metric) 50°C to 250°C
Type Gravity Oven
Model Gravity convection
No. of Shelves 2 supplied/16 max.
Plug Type Nema 5-15 US
Temperature Stability ±0.4°C
Temperature Uniformity ±5°C
Dimensions (D x W x H) Interior 16.3 x 17.2 x 22.8 in. (414 x 438 x 580 mm)
Dimensions (L x W x H) 22.2 x 25.2 x 32.3 in. (565 x 640 x 820 mm)
Voltage 120 V
Wattage 1680 w
Amperage 14 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.