Learn More
Description
- Made from polypropylene
- Sealed using commercially available heat-sealers
- Deionised
- Solid flat bottom
- Packed in antistatic bags
Service Plan
No
Warranty and Services
No
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Description | Deionised |
| Array | 32 x 48 |
| Color | Clear |
| Material | Cycloolefin Copolymer |
| Volume (Metric) Well | 1 to 14 μL |
| No. of Wells | 1536 |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 16 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
