Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ 16 ft. Fiberglass Extension Handle

Catalog No. 17227581 Shop All Remco Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-581 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-227-581 Supplier Vikan™ Supplier No. 6269

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

16 ft. Fiberglass Extension Handle extends with a smooth twisting action, allowing for cleaning in the most difficult-to-reach areas of a facility.

  • This fiberglass extension pole extends past 15 feet
  • Makes easy work of a variety of difficult-to-reach cleaning tasks
  • Washing down walls and tall tanks is possible without the use of a ladder
  • The smooth surface is easy to clean and the fiberglass construction makes the handle durable and longlasting
  • Color-coded

Specifications

Color Code White
Product Type Handle
Color White
Length (English) 102.25 to 192 in.
Sterility Non-sterile
Width (English) 1.2 in.
Quantity 1
Color-coded Yes
Material Fiberglass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.