Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1700 Series Gastight™ Gel Loading Syringes, 10uL

Catalog No. 14815365 Shop All Hamilton Company Products
Change view
Click to view available options
Diameter (Metric) Outer Needle:
0.2 mm
Product Type:
Single-Channel Gel Loading Syringe
Length (Metric):
5.08 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Needle Product Type Length (Metric)
14-815-365 0.2 mm Single-Channel Gel Loading Syringe 5.08 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-815-365 Supplier Hamilton™ Supplier No. 80081
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Syringes are designed to work for multiplex DNA sequencing applications

GASTIGHT syringes with a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling

  • Cemented Needle (N) Termination: For low volume syringes, the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable
  • Syringe accurately dispenses from 0.2 to 10μL of sample per syringe simultaneously
  • Point style 3: Blunt needle point for use with HPLC injection valves and for sample pipetting
  • Available gauges: 0.2, 0.3, 0.4 mm
  • 10μL volume

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass
Needle Gauge 33 G
Diameter (Metric) Outer Needle 0.2 mm
For Use With (Application) Designed to work for multiplex DNA sequencing applications
Length (English) 2 in.
Length (Metric) 5.08 cm
Product Type Single-Channel Gel Loading Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Needle Point Number 3
Volume (Metric) 10 μL
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.