Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Metalized, Solvent Resistant Matte Gray Polyester Label Tape for M6/M7 Printers

Catalog No. 17004608 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.275 x 1 in.
0.5 x 1 in.
0.5 x 1.5 in.
1 x 2 in.
1 x 3 in.
1.25 x 2.75 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 1 in.
2.75 x 1.25 in.
50 ft. x 0.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M610, M710, M611, BMP61, BMP71
M710, BMP71
Format:
Continuous
Die-cut
Height (Metric):
6.99 mm
12.7 mm
25.4 mm
31.75 mm
48.26 mm
50.8 mm
69.85 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Format Height (Metric)
17-004-608 50 ft. x 0.5 in. M710, BMP71 Continuous -
17-011-752 0.275 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 6.99 mm
17-004-837 0.275 x 1 in. M710, BMP71 Die-cut 6.99 mm
17-004-830 0.5 x 1 in. M710, BMP71 Die-cut 12.7 mm
17-004-849 0.5 x 1 in. M610, M710, M611, BMP61, BMP71 Die-cut 12.7 mm
17-011-764 0.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 12.7 mm
17-011-808 0.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 12.7 mm
17-004-807 0.5 x 1.5 in. M710, BMP71 Die-cut 12.7 mm
17-004-852 1 x 2 in. M610, M710, M611, BMP61, BMP71 Die-cut 25.4 mm
17-011-581 1 x 3 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 25.4 mm
17-004-857 1 x 3 in. M710, BMP71 Die-cut 25.4 mm
17-004-812 1.25 x 2.75 in. M710, BMP71 Die-cut 31.75 mm
17-011-839 1.9 x 3 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 48.26 mm
17-011-845 1.9 x 4 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 48.26 mm
17-004-787 1.9 x 4 in. M710, BMP71 Die-cut 48.26 mm
17-004-821 2 x 1 in. M710, BMP71 Die-cut 50.8 mm
17-011-782 2 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 50.8 mm
17-011-799 2.75 x 1.25 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 69.85 mm
17-011-500 50 ft. x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Continuous 12.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 17-004-608 Supplier Brady™ Supplier No. M7C500428
Add to Cart
Add to Cart

Metallized polyester labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

  • Matte, light gray finish gives labels a rating and serial plate appearance
  • Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
  • UL approved, CSA accepted
  • Service temperature of -40°C to 120°C (-40°F to 248°F)
  • Made of B-428 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color Gray
Finish Matte
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0047 in.
Thickness (Metric) 0.122 mm
Dimensions (L x W) 50 ft. x 0.5 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Alternate Part Number M7C-500-428
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.