Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ Glow-in-the-Dark Label Tape for M7 Printers

Catalog No. 17004670 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
75 ft. x 1 in.
75 ft. x 2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-004-670 75 ft. x 2 in.
17-004-665 75 ft. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-004-670 Supplier Brady™ Supplier No. BM7C2000582
Add to Cart
Add to Cart

BradyGlo™ labels are made of a glow-in-the-dark, pressure sensitive polyester.

  • Ideal for use in exit and directional signs, identification of fire alarms and extinguishers, and directional systems for escape or evacuations routes
  • Photoluminescent material charges in 5 minutes at 1000 Lux for 10+ hours of glow time
  • Service temperature range of -40°F to 176°F
  • B-582 is a non-toxic, non-radioactive, explosion safe material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, Lloyd's Register SAS F050294.p, PSPA Standard 002 Part 2
Adhesive Type Permanent Acrylic
Coating None
Color Fluorescent Green
Finish Gloss
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Exit and Egress Marking, General Identification, Safety Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 75 ft.
Shape Rectangle
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.2 mm
Dimensions (L x W) 75 ft. x 2 in.
Length (English) 75 ft.
Length (Metric) 22.86 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Alternate Part Number BM7C-2000-582
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.