Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Color Polyester Laboratory Labels for M6/M7 Printers

Catalog No. 17004748 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue, White
Green, White
Orange, White
Pink, White
Red, White
Yellow, White
Dimensions (L x W):
0.5 x 1 in.
1 x 1 in.
Height (English) Printable Area:
0.375 in.
0.875 in.
Shape:
Rectangle
Square
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Height (English) Printable Area Shape
17-004-748 Blue, White 0.5 x 1 in. 0.375 in. Rectangle
17-004-756 Blue, White 1 x 1 in. 0.875 in. Square
17-004-749 Green, White 0.5 x 1 in. 0.375 in. Rectangle
17-004-757 Green, White 1 x 1 in. 0.875 in. Square
17-004-750 Orange, White 0.5 x 1 in. 0.375 in. Rectangle
17-004-758 Orange, White 1 x 1 in. 0.875 in. Square
17-004-751 Pink, White 0.5 x 1 in. 0.375 in. Rectangle
17-004-759 Pink, White 1 x 1 in. 0.875 in. Square
17-004-752 Red, White 0.5 x 1 in. 0.375 in. Rectangle
17-004-760 Red, White 1 x 1 in. 0.875 in. Square
17-004-753 Yellow, White 0.5 x 1 in. 0.375 in. Rectangle
17-004-761 Yellow, White 1 x 1 in. 0.875 in. Square
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17-004-748 Supplier Brady™ Supplier No. M617494BL
Add to Cart
Add to Cart

Forget the fumbling around to find the right lab sample. Add color to reduce errors and increase efficiency with Color Polyester Labels, and differentiate your lab samples in a snap.

  • Color printed below the label surface withstands the harshest lab environments, including liquid nitrogen, hot water baths and more
  • Get print that's resistant to common lab chemicals like ethanol and xylene when you print with the R6400 ribbon series
  • Made of B-494 color polyester

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Acrylic
Coating None
Color Blue, White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Cold Temperature Labeling, Component and Equipment Labeling, Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -320.8°F to +158°F
Temperature Range (Metric) -196°C to +70°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.0762 mm
Dimensions (L x W) 0.5 x 1 in.
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.4 mm
Height (English) Printable Area 0.375 in.
Height (Metric) 12.7 mm
Height (Metric) Printable Area 9.53 mm
Alternate Part Number M6-17-494-BL
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.