Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ Harsh Environment Multipurpose Die-cut Opaque Polyester Labels for M6/M7 Printers
Brady™ Harsh Environment Multipurpose Die-cut Opaque Polyester Labels for M6/M7 Printers
Catalog No. 17004795 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.125 x 1.5 in.
0.187 x 1 in.
0.2 x 0.5 in.
0.2 x 0.65 in.
0.25 x 0.25 in.
0.25 x 0.75 in.
0.25 x 0.9 in.
0.25 x 1.25 in.
0.25 x 1.5 in.
0.25 x 2 in.
0.275 x 0.5 in.
0.275 x 1 in.
0.375 x 0.375 in.
0.375 x 1 in.
0.4 x 0.4 in.
0.5 x 0.5 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.5 x 2 in.
0.6 x 1.9 in.
0.75 x 1.5 in.
1 x 1 in.
1 x 1.5 in.
1 x 2 in.
1 x 3 in.
1 x 4 in.
1.25 x 2.75 in.
1.5 x 1.5 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 1 in.
2.75 x 1.25 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M610, M611, M710, BMP61, BMP71
M610, M710, M611, BMP61, BMP71
M710, BMP71
Height (Metric):
3.18 mm
4.75 mm
5.08 mm
6.35 mm
6.99 mm
9.53 mm
10.16 mm
12.7 mm
15.24 mm
19.05 mm
25.4 mm
31.75 mm
38.1 mm
48.26 mm
50.8 mm
69.85 mm
Shape:
Rectangle
Square
57 product options available for selection
| Catalog No. | Dimensions (L x W) | For Use With (Equipment) | Height (Metric) | Shape |
|---|---|---|---|---|
| 17-004-795 | 1.5 x 1.5 in. | M710, BMP71 | 38.1 mm | Square |
| 17-011-750 | 0.187 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 4.75 mm | Rectangle |
| 17-011-749 | 0.25 x 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Square |
| 17-011-736 | 0.25 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
| 17-011-746 | 0.25 x 0.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
| 17-011-795 | 0.25 x 2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
| 17-011-797 | 0.25 x 1.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
| 17-011-801 | 0.25 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
| 17-011-856 | 0.2 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 5.08 mm | Rectangle |
| 17-011-882 | 0.2 x 0.65 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 5.08 mm | Rectangle |
| 17-004-843 | 0.25 x 0.75 in. | M710, BMP71 | 6.35 mm | Rectangle |
| 17-004-840 | 0.25 x 0.25 in. | M710, BMP71 | 6.35 mm | Square |
| 17-004-815 | 0.25 x 2 in. | M710, BMP71 | 6.35 mm | Rectangle |
| 17-004-859 | 0.25 x 1.25 in. | M710, BMP71 | 6.35 mm | Rectangle |
| 17-004-810 | 0.25 x 1.5 in. | M710, BMP71 | 6.35 mm | Rectangle |
| 17-004-782 | 0.2 x 0.5 in. | M710, BMP71 | 5.08 mm | Rectangle |
| 17-004-781 | 0.275 x 0.5 in. | M710, BMP71 | 6.99 mm | Rectangle |
| 17-004-775 | 0.2 x 0.65 in. | M710, BMP71 | 5.08 mm | Rectangle |
| 17-011-859 | 0.275 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.99 mm | Rectangle |
| 17-011-836 | 0.375 x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Square |
| 17-004-793 | 0.375 x 0.375 in. | M710, BMP71 | 9.53 mm | Square |
| 17-011-755 | 0.375 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 9.53 mm | Rectangle |
| 17-004-848 | 0.375 x 1 in. | M610, M710, M611, BMP61, BMP71 | 9.53 mm | Rectangle |
| 17-011-800 | 0.125 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 3.18 mm | Rectangle |
| 17-011-850 | 0.4 x 0.4 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 10.16 mm | Square |
| 17-011-733 | 0.6 x 1.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 15.24 mm | Rectangle |
| 17-004-784 | 0.4 x 0.4 in. | M710, BMP71 | 10.16 mm | Square |
| 17-004-778 | 0.5 x 0.5 in. | M710, BMP71 | 12.7 mm | Square |
| 17-004-808 | 0.5 x 1.5 in. | M710, BMP71 | 12.7 mm | Rectangle |
| 17-011-866 | 0.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Square |
| 17-011-527 | 0.5 x 2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
| 17-011-806 | 0.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
| 17-011-762 | 0.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 12.7 mm | Rectangle |
| 17-004-854 | 0.5 x 0.5 in. | M610, M710, M611, BMP61, BMP71 | 12.7 mm | Square |
| 17-004-853 | 0.5 x 1.5 in. | M610, M710, M611, BMP61, BMP71 | 12.7 mm | Rectangle |
| 17-004-844 | 0.5 x 1 in. | M610, M611, M710, BMP61, BMP71 | 12.7 mm | Rectangle |
| 17-011-751 | 0.275 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.99 mm | Rectangle |
| 17-011-730 | 0.75 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 19.05 mm | Rectangle |
| 17-004-811 | 0.125 x 1.5 in. | M710, BMP71 | 3.18 mm | Rectangle |
| 17-004-797 | 1 x 1.5 in. | M710, BMP71 | 25.4 mm | Rectangle |
| 17-004-817 | 1 x 3 in. | M710, BMP71 | 25.4 mm | Rectangle |
| 17-004-816 | 1 x 4 in. | M710, BMP71 | 25.4 mm | Rectangle |
| 17-011-823 | 1 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Rectangle |
| 17-011-831 | 1.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 38.1 mm | Square |
| 17-004-813 | 1.25 x 2.75 in. | M710, BMP71 | 31.75 mm | Rectangle |
| 17-004-850 | 1 x 1 in. | M610, M710, M611, BMP61, BMP71 | 25.4 mm | Square |
| 17-004-845 | 1 x 2 in. | M610, M611, M710, BMP61, BMP71 | 25.4 mm | Rectangle |
| 17-011-773 | 1 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Square |
| 17-011-792 | 1 x 3 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Rectangle |
| 17-011-793 | 1 x 4 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Rectangle |
| 17-011-838 | 1.9 x 3 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 48.26 mm | Rectangle |
| 17-011-844 | 1.9 x 4 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 48.26 mm | Rectangle |
| 17-004-791 | 1.9 x 3 in. | M710, BMP71 | 48.26 mm | Rectangle |
| 17-004-788 | 1.9 x 4 in. | M710, BMP71 | 48.26 mm | Rectangle |
| 17-011-781 | 2 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 50.8 mm | Rectangle |
| 17-004-823 | 2 x 1 in. | M710, BMP71 | 50.8 mm | Rectangle |
| 17-011-798 | 2.75 x 1.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 69.85 mm | Rectangle |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 57 options available.
Description
- Glossy white finish with permanent acrylic is thermal transfer printable
- UL approved, CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -70°C to 110°C (-94°F to 230°F)
- Made of B-423 polyester material
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Halogen-free (DIN VDE 0472 Part 815) |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Die-cut |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory and Inspection Labeling |
| For Use With (Equipment) | M710, BMP71 |
| Latex Free | No |
| Quantity | 250 Labels |
| Shape | Square |
| Temperature Range (English) | -94°F to +230°F |
| Temperature Range (Metric) | -70°C to +110°C |
| Thickness (English) | 0.003 in. |
| Thickness (Metric) | 0.076 mm |
| Dimensions (L x W) | 1.5 x 1.5 in. |
| Length (English) | 1.5 in. |
| Width (English) | 1.5 in. |
| Width (Metric) | 38.1 mm |
| Height (Metric) | 38.1 mm |
| Alternate Part Number | M7-32-423 |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?