Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive Multipurpose Nylon Vial Top Laboratory Labels for M6/M7 Printers

Catalog No. 17004894 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.375 x 0.375 in.
0.5 x 0.5 in.
Color:
Orange
Red
White
Yellow
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color For Use With (Equipment)
17-004-894 0.375 x 0.375 in. Orange M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-618 0.375 x 0.375 in. White M710, BMP71
17-011-879 0.375 x 0.375 in. White M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-617 0.5 x 0.5 in. White M710, BMP71
17-011-989 0.5 x 0.5 in. White M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-990 0.5 x 0.5 in. Yellow M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-988 0.375 x 0.375 in. Yellow M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-004-897 0.5 x 0.5 in. Orange M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-004-895 0.375 x 0.375 in. Red M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-004-898 0.5 x 0.5 in. Red M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17-004-894 Supplier Brady™ Supplier No. M682499OR
Add to Cart
Add to Cart

Nylon cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as vials.

  • Matte polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Low-profile material that adheres to surfaces that are smooth, rough or powder coated, as well as to irregular surfaces or surfaces with low surface energy
  • UL approved, CSA accepted
  • Service temperature of -40°C to 90°C (-40°F to 193°F)
  • Made of B-499 nylon material

Specifications

Autoclavable Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color Orange
Finish Matte
Format Die-cut
Material Nylon
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Equipment Labeling, Electrical Labeling, General Identification, Warehouse Marking
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Round
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (L x W) 0.375 x 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number M6-82-499-OR
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.