Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Adhesion General Identification Polyester Labels

Catalog No. 17012106 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 50.80 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 50.80 mm (H)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-012-106 25.40 mm (W) x 50.80 mm (H)
17-012-150 25.40 mm (W) x 12.70 mm (H)
17-012-295 12.70 mm (W) x 50.80 mm (H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-012-106 Supplier Brady™ Supplier No. M460483
Add to Cart
Add to Cart

Rough, glossy and irregular surfaces are no match for the ToughBond™ ultra aggressive polyester label material (B-483). Print almost anywhere with a compact Brady™ handheld label maker.

  • Ideal for general identification and marking powder-coated and smooth plastic surfaces
  • Resistant to abrasions, extreme temperatures and solvents such as fuel, oil and water
  • Made with a permanent rubber-based adhesive that secures tightly to flat textured metals and smooth plastics alike

Specifications

Certifications/Compliance UL Recognised;CSA Accepted Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Rubber
Color White
Finish Gloss
Format Die-cut
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Inventory and inspection labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 140
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to 120°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (L x W) 25.40 mm (W) x 50.80 mm (H)
Length (English) 2 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 2 in
Height (Metric) 50.80 mm
Alternate Part Number M4-60-483
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.