Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Vinyl Wrap Around Labels

Catalog No. 17012111 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 31.75 mm (H)
19.05 mm (W) x 7.62 m (L)
25.40 mm (W) x 101.60 mm (H)
25.40 mm (W) x 19.05 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 31.75 mm (H)
25.40 mm (W) x 38.10 mm (H)
25.40 mm (W) x 63.50 mm (H)
25.40 mm (W) x 7.62 m (L)
31.75 mm (W) x 7.62 m (L)
38.10 mm (W) x 152.40 mm (H)
38.10 mm (W) x 31.75 mm (H)
38.10 mm (W) x 38.10 mm (H)
38.10 mm (W) x 63.50 mm (H)
44.45 mm (W) x 25.40 mm (H)
44.45 mm (W) x 38.10 mm (H)
6.35 mm (W) x 27.94 mm (H)
Color:
White
White, Transparent
Yellow, Clear
Format:
Continuous
Die-cut
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color Format
17-012-111 25.40 mm (W) x 31.75 mm (H) White, Transparent Die-cut
17-012-238 6.35 mm (W) x 27.94 mm (H) White Die-cut
17-012-277 25.40 mm (W) x 19.05 mm (H) White, Transparent Die-cut
17-012-204 25.40 mm (W) x 25.40 mm (H) White, Transparent Die-cut
17-012-281 44.45 mm (W) x 25.40 mm (H) White, Transparent Die-cut
17-012-104 12.70 mm (W) x 31.75 mm (H) White, Transparent Die-cut
17-012-194 38.10 mm (W) x 31.75 mm (H) White, Transparent Die-cut
17-012-334 25.40 mm (W) x 38.10 mm (H) White, Transparent Die-cut
17-012-320 38.10 mm (W) x 38.10 mm (H) White, Transparent Die-cut
17-012-218 44.45 mm (W) x 38.10 mm (H) White, Transparent Die-cut
17-012-143 25.40 mm (W) x 63.50 mm (H) White, Transparent Die-cut
17-012-315 38.10 mm (W) x 63.50 mm (H) White, Transparent Die-cut
17-012-228 25.40 mm (W) x 101.60 mm (H) White, Transparent Die-cut
17-012-132 38.10 mm (W) x 152.40 mm (H) White, Transparent Die-cut
17-012-147 19.05 mm (W) x 7.62 m (L) White, Transparent Continuous
17-012-342 25.40 mm (W) x 7.62 m (L) White, Transparent Continuous
17-012-268 31.75 mm (W) x 7.62 m (L) White, Transparent Continuous
17-012-108 25.40 mm (W) x 38.10 mm (H) Yellow, Clear Die-cut
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 17-012-111 Supplier Brady™ Supplier No. M4143427
Add to Cart
Add to Cart

Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady™ portable label printer.

  • Designed for tightly-curved surfaces such as wires and cables
  • Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures
  • Made with a permanent acrylic adhesive that works great on smooth, rough, powder-coated and irregular surfaces
  • Made with a clear, non-printable overlaminate for increased protection

Specifications

Certifications/Compliance UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sells both UL Recognised B-427 labels and non-approved labels depending on customer requirements. Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White, Transparent
Finish Matte
Format Die-cut
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and telecommunications labelling;Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 200
Temperature Range (English) -94°F to 158°F
Temperature Range (Metric) -70°C to 70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Wire Gauge 10 AWG - 6 AWG
Dimensions (L x W) 25.40 mm (W) x 31.75 mm (H)
Length (English) 1.25 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 1.25 in
Height (Metric) 31.75 mm
Alternate Part Number M4-143-427
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.