Learn More
Description
- Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
- Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
- Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | 2011/65/EU, 2015/863 |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.