Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ All-weather Vinyl Labels
-
-
-
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
Brady™ All-weather Vinyl Labels
Catalog No. 17012128 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 6.10 m (L)
12.70 mm (W) x 7.62 m (L)
19.05 mm (W) x 6.10 m (L)
19.05 mm (W) x 7.62 m (L)
25.40 mm (W) x 6.10 m (L)
25.40 mm (W) x 7.62 m (L)
38.10 mm (W) x 6.10 m (L)
38.10 mm (W) x 7.62 m (L)
6.35 mm (W) x 7.62 m (L)
9.53 mm (W) x 7.62 m (L)
Color:
Black, White
Blue, White
Green, White
Orange
Red, White
Transparent, Clear
Transparent, Clear, White
White
White, Red
Yellow
For Use With (Equipment):
BMP41, BMP51, BMP53, M511, M410, M510
BMP51, BMP53, M511, M510
43 product options available for selection
| Catalog No. | Dimensions (L x W) | Color | For Use With (Equipment) |
|---|---|---|---|
| 17-012-128 | 12.70 mm (W) x 7.62 m (L) | Blue, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-232 | 6.35 mm (W) x 7.62 m (L) | White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-202 | 6.35 mm (W) x 7.62 m (L) | Yellow | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-099 | 9.53 mm (W) x 7.62 m (L) | Red, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-151 | 9.53 mm (W) x 7.62 m (L) | White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-168 | 12.70 mm (W) x 7.62 m (L) | Black, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-130 | 12.70 mm (W) x 6.10 m (L) | Transparent, Clear | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-344 | 12.70 mm (W) x 6.10 m (L) | Transparent, Clear, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-254 | 12.70 mm (W) x 7.62 m (L) | Green, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-138 | 12.70 mm (W) x 7.62 m (L) | Orange | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-160 | 12.70 mm (W) x 7.62 m (L) | Red, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-349 | 12.70 mm (W) x 7.62 m (L) | White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-154 | 12.70 mm (W) x 7.62 m (L) | White, Red | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-131 | 12.70 mm (W) x 7.62 m (L) | Yellow | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-136 | 19.05 mm (W) x 7.62 m (L) | Black, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-139 | 19.05 mm (W) x 7.62 m (L) | Blue, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-161 | 19.05 mm (W) x 6.10 m (L) | Transparent, Clear | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-156 | 19.05 mm (W) x 7.62 m (L) | Green, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-133 | 19.05 mm (W) x 7.62 m (L) | Orange | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-250 | 19.05 mm (W) x 7.62 m (L) | Red, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-270 | 19.05 mm (W) x 7.62 m (L) | White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-175 | 19.05 mm (W) x 7.62 m (L) | White, Red | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-242 | 19.05 mm (W) x 7.62 m (L) | Yellow | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-102 | 25.40 mm (W) x 7.62 m (L) | Black, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-230 | 25.40 mm (W) x 7.62 m (L) | Blue, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-203 | 25.40 mm (W) x 6.10 m (L) | Transparent, Clear | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-335 | 25.40 mm (W) x 6.10 m (L) | Transparent, Clear, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-278 | 25.40 mm (W) x 7.62 m (L) | Green, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-185 | 25.40 mm (W) x 7.62 m (L) | Orange | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-285 | 25.40 mm (W) x 7.62 m (L) | Red, White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-229 | 25.40 mm (W) x 7.62 m (L) | White | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-103 | 25.40 mm (W) x 7.62 m (L) | White, Red | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-105 | 25.40 mm (W) x 7.62 m (L) | Yellow | BMP41, BMP51, BMP53, M511, M410, M510 |
| 17-012-240 | 38.10 mm (W) x 7.62 m (L) | Black, White | BMP51, BMP53, M511, M510 |
| 17-012-217 | 38.10 mm (W) x 7.62 m (L) | Blue, White | BMP51, BMP53, M511, M510 |
| 17-012-122 | 38.10 mm (W) x 6.10 m (L) | Transparent, Clear | BMP51, BMP53, M511, M510 |
| 17-012-221 | 38.10 mm (W) x 6.10 m (L) | Transparent, Clear, White | BMP51, BMP53, M511, M510 |
| 17-012-253 | 38.10 mm (W) x 7.62 m (L) | Green, White | BMP51, BMP53, M511, M510 |
| 17-012-341 | 38.10 mm (W) x 7.62 m (L) | Orange | BMP51, BMP53, M511, M510 |
| 17-012-293 | 38.10 mm (W) x 7.62 m (L) | Red, White | BMP51, BMP53, M511, M510 |
| 17-012-257 | 38.10 mm (W) x 7.62 m (L) | White | BMP51, BMP53, M511, M510 |
| 17-012-193 | 38.10 mm (W) x 7.62 m (L) | White, Red | BMP51, BMP53, M511, M510 |
| 17-012-314 | 38.10 mm (W) x 7.62 m (L) | Yellow | BMP51, BMP53, M511, M510 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
Description
- Ideal for labeling pipes, equipment, shelves and other industrial surfaces
- Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime
- Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures
- Weather-resistant labels designed to last up to 10 years in an outdoor environment
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | BS 5609:1986 Section 2 and section 3 Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Blue, White |
| Finish | Gloss |
| Format | Continuous |
| Material | Vinyl |
| Printable Sides | Top |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Component and equipment labelling;Electrical labelling;Facility identification;Floor marking;Lean and 5S labelling;Pipe and valve marking;Warehouse marking |
| For Use With (Equipment) | BMP41, BMP51, BMP53, M511, M410, M510 |
| Min. Operating Temperature (Metric) | -40°C |
| Model | M4C-500-595-BL-WT |
| No. per Pack | 1 Label(s) / Box |
| Quantity | 1 |
| Size | 12.70 mm (W) x 7.62 m (L) |
| Temperature Range (English) | -40°F to 180°F |
| Temperature Range (Metric) | -40°C to 82°C |
| Thickness (English) | 0.004 in |
| Thickness (Metric) | 0.102 mm |
| Dimensions (L x W) | 12.70 mm (W) x 7.62 m (L) |
| Length (English) | 25 ft. |
| Length (Metric) | 7.62 m |
| Width (English) | 0.5 in |
| Width (Metric) | 12.70 mm |
| Width (English) Printable Area | 12.70 mm |
| Height (English) Printable Area | 0.5 in. |
| Alternate Part Number | M4C-500-595-BL-WT |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?