Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Wire and Cable Flag Polypropylene Labels

Catalog No. 17012142 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
30.00 mm (W) x 40.01 mm (H)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-012-142 30.00 mm (W) x 40.01 mm (H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-012-142 Supplier Brady™ Supplier No. M501425FT
Add to Cart
Add to Cart

Easily flag cables and wires for maximum readability with thermal transfer, printable polypropylene flag label material (B-425). Print almost anywhere with a Brady™ portable label printer.

  • Designed to create pre-sized labels for flagging small diameter data cables and wires for increased visibility and easy removal
  • Resistant to extreme temperatures and solvents such as oils, chemicals and water
  • Made with a strong acrylic adhesive that remains tightly bonded
  • Meets requirements of a halogen-free material per DIN VDE 0472 Part 815

Specifications

Certifications/Compliance UL Recognised;CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;General identification;Inventory and inspection labelling;Wire and cable labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Quantity 200
Temperature Range (English) -94°F to 266°F
Temperature Range (Metric) -70°C to 130°C
Thickness (English) 0.0046 in
Thickness (Metric) 0.1143 mm
Dimensions (L x W) 30.00 mm (W) x 40.01 mm (H)
Length (English) 1.575 in.
Width (English) 1.181 in
Width (Metric) 30.00 mm
Width (Metric) Printable Area 29.97 mm
Height (English) 1.575 in
Height (Metric) 40.01 mm
Alternate Part Number M5-01-425-FT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.