Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Repositionable Multipurpose Vinyl Cloth Labels

Catalog No. 17012173 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1 x 1.9 in.
12.70 mm (W) x 12.70 mm (H)
19.05 mm (W) x 12.70 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 19.05 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 31.75 mm (H)
25.40 mm (W) x 38.10 mm (H)
9.53 mm (W) x 6.10 m (L)
For Use With (Equipment):
BMP41, BMP51, M511
BMP41;BMP51;BMP53;M511;M410;M510
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Format
17-012-173 9.53 mm (W) x 6.10 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous
17-012-186 12.70 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17-012-296 19.05 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17-012-188 25.40 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17-012-101 25.40 mm (W) x 19.05 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17-012-107 25.40 mm (W) x 25.40 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17-012-192 1 x 1.9 in. BMP41, BMP51, M511 Die-cut
17-012-177 25.40 mm (W) x 31.75 mm (H) BMP51;BMP53;M511;M510 Die-cut
17-012-282 25.40 mm (W) x 38.10 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17-012-173 Supplier Brady™ Supplier No. M4C375498
Add to Cart
Add to Cart

Easily place, remove and reposition labels on any clean, dry surface with the B-498 CleanLift™ series vinyl cloth label material. Print almost anywhere with a high-quality Brady™ handheld label printer.

  • Ideal for marking wires, cables, terminal blocks, wall plates
  • Constructed of tough coated vinyl cloth for resistance to extreme temperatures
  • Made with a strong rubber-based adhesive that can be cleanly removed and securely replaced on any clean, dry surface

Specifications

Certifications/Compliance UL Recognised Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Repositionable Rubber
Color White
Finish Semi-gloss
Format Continuous
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Circuit board labelling;Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 1
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to 80°C
Thickness (English) 0.0073 in
Thickness (Metric) 0.185 mm
Dimensions (L x W) 9.53 mm (W) x 6.10 m (L)
Length (English) 20 ft.
Length (Metric) 6.10 m
Width (English) 0.375 in
Width (Metric) 9.53 mm
Alternate Part Number M4C-375-498
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.