Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ All-weather Vinyl Labels

Catalog No. 17012203 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 6.10 m (L)
12.70 mm (W) x 7.62 m (L)
19.05 mm (W) x 6.10 m (L)
19.05 mm (W) x 7.62 m (L)
25.40 mm (W) x 6.10 m (L)
25.40 mm (W) x 7.62 m (L)
38.10 mm (W) x 6.10 m (L)
38.10 mm (W) x 7.62 m (L)
6.35 mm (W) x 7.62 m (L)
9.53 mm (W) x 7.62 m (L)
Color:
Black, White
Blue, White
Green, White
Orange
Red, White
Transparent, Clear
Transparent, Clear, White
White
White, Red
Yellow
For Use With (Equipment):
BMP41, BMP51, BMP53, M511, M410, M510
BMP51, BMP53, M511, M510
43 product options available for selection
Product selection table with 43 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color For Use With (Equipment)
17-012-203 25.40 mm (W) x 6.10 m (L) Transparent, Clear BMP41, BMP51, BMP53, M511, M410, M510
17-012-232 6.35 mm (W) x 7.62 m (L) White BMP41, BMP51, BMP53, M511, M410, M510
17-012-202 6.35 mm (W) x 7.62 m (L) Yellow BMP41, BMP51, BMP53, M511, M410, M510
17-012-099 9.53 mm (W) x 7.62 m (L) Red, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-151 9.53 mm (W) x 7.62 m (L) White BMP41, BMP51, BMP53, M511, M410, M510
17-012-168 12.70 mm (W) x 7.62 m (L) Black, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-128 12.70 mm (W) x 7.62 m (L) Blue, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-130 12.70 mm (W) x 6.10 m (L) Transparent, Clear BMP41, BMP51, BMP53, M511, M410, M510
17-012-344 12.70 mm (W) x 6.10 m (L) Transparent, Clear, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-254 12.70 mm (W) x 7.62 m (L) Green, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-138 12.70 mm (W) x 7.62 m (L) Orange BMP41, BMP51, BMP53, M511, M410, M510
17-012-160 12.70 mm (W) x 7.62 m (L) Red, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-349 12.70 mm (W) x 7.62 m (L) White BMP41, BMP51, BMP53, M511, M410, M510
17-012-154 12.70 mm (W) x 7.62 m (L) White, Red BMP41, BMP51, BMP53, M511, M410, M510
17-012-131 12.70 mm (W) x 7.62 m (L) Yellow BMP41, BMP51, BMP53, M511, M410, M510
17-012-136 19.05 mm (W) x 7.62 m (L) Black, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-139 19.05 mm (W) x 7.62 m (L) Blue, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-161 19.05 mm (W) x 6.10 m (L) Transparent, Clear BMP41, BMP51, BMP53, M511, M410, M510
17-012-156 19.05 mm (W) x 7.62 m (L) Green, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-133 19.05 mm (W) x 7.62 m (L) Orange BMP41, BMP51, BMP53, M511, M410, M510
17-012-250 19.05 mm (W) x 7.62 m (L) Red, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-270 19.05 mm (W) x 7.62 m (L) White BMP41, BMP51, BMP53, M511, M410, M510
17-012-175 19.05 mm (W) x 7.62 m (L) White, Red BMP41, BMP51, BMP53, M511, M410, M510
17-012-242 19.05 mm (W) x 7.62 m (L) Yellow BMP41, BMP51, BMP53, M511, M410, M510
17-012-102 25.40 mm (W) x 7.62 m (L) Black, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-230 25.40 mm (W) x 7.62 m (L) Blue, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-335 25.40 mm (W) x 6.10 m (L) Transparent, Clear, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-278 25.40 mm (W) x 7.62 m (L) Green, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-185 25.40 mm (W) x 7.62 m (L) Orange BMP41, BMP51, BMP53, M511, M410, M510
17-012-285 25.40 mm (W) x 7.62 m (L) Red, White BMP41, BMP51, BMP53, M511, M410, M510
17-012-229 25.40 mm (W) x 7.62 m (L) White BMP41, BMP51, BMP53, M511, M410, M510
17-012-103 25.40 mm (W) x 7.62 m (L) White, Red BMP41, BMP51, BMP53, M511, M410, M510
17-012-105 25.40 mm (W) x 7.62 m (L) Yellow BMP41, BMP51, BMP53, M511, M410, M510
17-012-240 38.10 mm (W) x 7.62 m (L) Black, White BMP51, BMP53, M511, M510
17-012-217 38.10 mm (W) x 7.62 m (L) Blue, White BMP51, BMP53, M511, M510
17-012-122 38.10 mm (W) x 6.10 m (L) Transparent, Clear BMP51, BMP53, M511, M510
17-012-221 38.10 mm (W) x 6.10 m (L) Transparent, Clear, White BMP51, BMP53, M511, M510
17-012-253 38.10 mm (W) x 7.62 m (L) Green, White BMP51, BMP53, M511, M510
17-012-341 38.10 mm (W) x 7.62 m (L) Orange BMP51, BMP53, M511, M510
17-012-293 38.10 mm (W) x 7.62 m (L) Red, White BMP51, BMP53, M511, M510
17-012-257 38.10 mm (W) x 7.62 m (L) White BMP51, BMP53, M511, M510
17-012-193 38.10 mm (W) x 7.62 m (L) White, Red BMP51, BMP53, M511, M510
17-012-314 38.10 mm (W) x 7.62 m (L) Yellow BMP51, BMP53, M511, M510
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
43 options
Catalog No. 17-012-203 Supplier Brady™ Supplier No. M4C1000595CLBK
Add to Cart
Add to Cart

Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady™ handheld label maker.

  • Ideal for labeling pipes, equipment, shelves and other industrial surfaces
  • Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime
  • Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures
  • Weather-resistant labels designed to last up to 10 years in an outdoor environment

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance BS 5609:1986 Section 2 and section 3 Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Coating None
Color Transparent, Clear
Finish Gloss
Format Continuous
Material Vinyl
Printable Sides Top
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling;Electrical labelling;Facility identification;Floor marking;Lean and 5S labelling;Pipe and valve marking;Warehouse marking
For Use With (Equipment) BMP41, BMP51, BMP53, M511, M410, M510
Min. Operating Temperature (Metric) -40°C
Model M4C-1000-595-CL-BK
No. per Pack 1 Label(s) / Box
Quantity 1
Size 25.40 mm (W) x 6.10 m (L)
Temperature Range (English) -40°F to 180°F
Temperature Range (Metric) -40°C to 82°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (L x W) 25.40 mm (W) x 6.10 m (L)
Length (English) 20 ft.
Length (Metric) 6.10 m
Width (English) 1 in
Width (Metric) 25.40 mm
Width (English) Printable Area 25.40 mm
Height (English) Printable Area 0.5 in.
Alternate Part Number M4C-1000-595-CL-BK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.