Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz™ Ultra-Thin Cryogenic Polyester Labels

Catalog No. 17012280 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25.40 mm (W) x 48.26 mm (H)
25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-012-280 25.40 mm (W) x 48.26 mm (H)
17-012-303 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-012-280 Supplier Brady™ Supplier No. M578492
Add to Cart
Add to Cart

FreezerBondz™ Ultra-Thin Cryogenic Polyester Labels allow for labeling of curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material.

  • Specialized: Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
  • Durable: Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
  • Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene
  • Certified: RoHS compliant to 2011/65/EU (Pass 2015/863)
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Certifications/Compliance 2011/65/EU, 2015/863
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General identification;Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Min. Operating Temperature (Metric) -196°C
No. per Pack 100 Label(s) / Box
Quantity 100
Size (Metric) 25.40 mm (W) x 48.26 mm (H)
Temperature Range (English) -320°F to 230°F
Temperature Range (Metric) -196°C to 110°C
Thickness (English) 0.0032 in
Thickness (Metric) 0.081 mm
Dimensions (L x W) 25.40 mm (W) x 48.26 mm (H)
Length (English) 1.9 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 1.9 in
Height (Metric) 48.26 mm
Alternate Part Number M5-78-492
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.