Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive Multipurpose Polyester Labels

Catalog No. 17012284 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12.07 mm (W) x 7.62 m (L)
12.70 mm (W) x 38.10 mm (H)
12.70 mm (W) x 7.62 m (L)
15.88 mm (W) x 7.62 m (L)
19.05 mm (W) x 38.10 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 7.62 m (L)
38.10 mm (W) x 7.62 m (L)
9.53 mm (W) x 7.62 m (L)
Format:
Continuous
Die-cut
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Format
17-012-284 12.70 mm (W) x 7.62 m (L) Continuous
17-012-190 25.40 mm (W) x 12.70 mm (H) Die-cut
17-012-199 19.05 mm (W) x 38.10 mm (H) Die-cut
17-012-171 25.40 mm (W) x 25.40 mm (H) Die-cut
17-012-172 12.70 mm (W) x 38.10 mm (H) Die-cut
17-012-330 9.53 mm (W) x 7.62 m (L) Continuous
17-012-109 12.07 mm (W) x 7.62 m (L) Continuous
17-012-233 15.88 mm (W) x 7.62 m (L) Continuous
17-012-200 25.40 mm (W) x 7.62 m (L) Continuous
17-012-119 38.10 mm (W) x 7.62 m (L) Continuous
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17-012-284 Supplier Brady™ Supplier No. M4C500422
Add to Cart
Add to Cart

Easily label components with the thermal transfer, glossy permanent polyester label material (B-422). Print almost anywhere with a durable Brady™ handheld label printer.

  • Designed for a wide range of applications such as labeling equipment, circuit boards, panel components and barcodes
  • Constructed to withstand abrasions, extreme temperatures and solvents such as alcohol, oil and water
  • Made with a permanent acrylic adhesive that sticks to rough, smooth and powder-coated flat surfaces

Specifications

Certifications/Compliance UL Recognised;CSA Accepted Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Format Continuous
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;General identification;Inventory and inspection labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 1
Temperature Range (English) -40°F to 212°F
Temperature Range (Metric) -40°C to 100°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (L x W) 12.70 mm (W) x 7.62 m (L)
Length (English) 25 ft.
Length (Metric) 7.62 m
Width (English) 0.5 in
Width (Metric) 12.70 mm
Alternate Part Number M4C-500-422
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.