Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZOLL™ Medical AED Pro™ Defibrillator

Catalog No. 17478015 Shop All Zoll Medical Corporation Products
Change view
Click to view available options
Product Type:
AED Pro Manual Only Defibrillator
AED Pro Semi Auto Only Defibrillator
AED Pro Semi Auto/Manual Defibrillator
Battery Pack, Non-rechargeable
Electrode, Multi Function
For Use With (Equipment):
AED Pro Defibrillator
AED Pro Simulator
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
17-478-015 AED Pro Semi Auto/Manual Defibrillator AED Pro Simulator
17-478-016 AED Pro Manual Only Defibrillator AED Pro Simulator
17-478-017 AED Pro Semi Auto Only Defibrillator AED Pro Simulator
17-478-018 Battery Pack, Non-rechargeable AED Pro Defibrillator
17-478-019 Electrode, Multi Function AED Pro Defibrillator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-478-015 Supplier ZOLL™ Medical Supplier No. 90110200499991010
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Rugged, full-featured AED that supports basic life support as well as advanced life support professionals

  • Real CPR Help™ provides real-time feedback on both rate and depth of chest compressions to enhance CPR resuscitation quality
  • Bar graph, along with metronome, helps to achieve optimal compression levels
  • See-Through CPR™ allows rescuer to view patient's underlying ECG rhythm while performing CPR
  • Three-lead patient monitoring and manual override offer more flexibility in monitoring, analyzing, and delivering treatment
  • Rectilinear Biphasic™ waveform (RBW) provides current, defibrillation efficacy, and less risk
  • IP55 dust-water ingress rating
  • Passes 1.5m drop test
  • Complete electrode compatibility with AED Plus™ and line of professional defibrillators
  • Battery compatibility with ZOLL's E Series™, M Series™, and R Series™ professional defibrillators

Specifications

Product Type AED Pro Semi Auto/Manual Defibrillator
Charging Time <10 sec. with fully charged battery
Display Type LCD
Energy Range 50, 70, 85 J (Pediatric), 120, 150, 200 J (Adult) Preconfigured
Includes Backlit LCD screen, ECG display, soft carry case, rugged over-molded outer housing, multi-patient internal memory, IrDA port, operators guide
For Use With (Application) Evaluates electrode connection and patient ECG to determine if defibrillation is required
For Use With (Equipment) AED Pro Simulator
Storage Requirements -30°C to +70°C
Weight (English) <6.5 lb.
Weight (Metric) 2.9 kg
Operating Temperature Range (English) 30°F to 122°F
Operating Temperature Range (Metric) 0°C to 50°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.