Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Wood Laminate Corrosives Safety Cabinet
Shop All Justrite Safety Group Products
Click to view available options
Dimensions (D x W x H) Interior:
15.28 x 22.48 x 19.44 in.
17.11 x 40.48 x 54.51 in.
20.85 x 34.4 x 29.49 in.
Load Bearing Capacity:
36 x 2.5 L Bottles
49 x 2.5 L Bottles
6 x 2.5 L Bottles
No. of Shelves:
1
2
None
Description
Includes
Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security.
Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.
- Durable and highly chemical resistant
- Made from 0.75 in. (1.9cm) particle board clad internally and externally with a chemical-resistant laminate—no internal metal parts to corrode
- With double sliding doors
- Mfr. No. 24120: Ideal for easy access as a benchtop cabinet; holds up to six 2.5L bottles and has nonlocking sliding doors
- Mfr. No. 24140: High-density polyethylene top with slightly raised, curved lip that contains spills, makes cleanup easy
- Mfr. No. 24150: Suitable for large storage jobs and floor placement
Specifications
Specifications
Dimensions (D x W x H) Interior | 15.28 x 22.48 x 19.44 in. |
Product Type | Corrosives and Acids Storage Cabinet |
Load Bearing Capacity | 6 x 2.5 L Bottles |
Depth (Metric) Interior | 38.8 cm |
Height (Metric) Exterior | 47 cm |
No. of Doors | 2 |
No. of Shelves | None |
Weight (Metric) | 23 kg |
Height (Metric) Interior | 49.4 cm |
Depth (Metric) Exterior | 40.6 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction