Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ 180° High Vacuum Valve
GREENER_CHOICESDP

Catalog No. 31502069 Shop All Kemtech Products
Change view
Click to view available options
Type:
0 to 12 mm 180 Degree High Vacuum Valve
0 to 4 mm 180° High Vacuum Valve
0 to 8 mm 180 Degree High Vacuum Valve
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
31-502-069 0 to 8 mm 180 Degree High Vacuum Valve
31-502-068 0 to 4 mm 180° High Vacuum Valve
31-502-070 0 to 12 mm 180 Degree High Vacuum Valve
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-502-069 Supplier Synthware™ Supplier No. S620008
Add to Cart
Add to Cart

With two 9 mm O.D. sidearms sealed to the barrel at a 180° angle to one another. Viton™ O-ring on PTFE shaft are protected with precision PTFE wipers. The plug has a machined-in integral PTFE tip O-ring to make the primary seal. This design provides for an excellent vacuum tight seal without exposing any material other than PTFE to chemicals.

Specifications

Diameter (Metric) Outer Stem 9 mm
For Use With (Application) Organic Synthesis
Material Borosilicate Glass
Type 0 to 8 mm 180 Degree High Vacuum Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.