Learn More
Description
- Alpha™ 1 Microfiber offers increased lifting and capturing of particles as small as microbes.
- Quick wicking performance, ideal for streak-free cleaning and spill control.
- Ideal for wiping surfaces susceptible to scratching.
- Unique microfiber construction allows the removal of oils and fingerprints.
- Manufactured to provide low levels of particles and extractables creating a wiper suitable for critical cleaning and wiping.
- Meets USP and USP wiper requirements.
- Autoclave safe.
- Individually lot coded for ease of traceability and quality control.
Specifications
Specifications
| Product Type | Dry Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester, Nylon |
| Autoclavable | Autoclavable |
| Color | White |
| Dimensions (L x W) | 23 x 23 cm |
| For Use With (Application) | Cleaning and Wiping |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
