Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-643 Cut-Resistant Gloves

Catalog No. 18366352 Shop All Ansell Products
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-366-352 12
18-366-345 5
18-366-346 6
18-366-347 7
18-366-348 8
18-366-349 9
18-366-350 10
18-366-351 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 18-366-352 Supplier Ansell Supplier No. 11643120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ESD-safe cut protection with extended durability for ATEX environments.

  • Electrostatic protection: ESD-safe design supports ATEX environments
  • Extended wear life: level 5 abrasion resistance and thumb crotch reinforcement help reduce replacement frequency
  • Reduced contamination risk: latex- and silicone-free construction supports sensitive tasks
  • Durable construction: designed for demanding industrial handling applications
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 Puncture Level 3, ANSI/ISEA 105-2024 Abrasion Level 5, ANSI/ISEA 105-2024 Cut Level A3, Category II
Certifications/Compliance (Europe) EN 388:2016 +A1:2018 (4X43C); EN 420:2003 + A1:2009; REACH Compliant
Coated Area Palm
Construction Knit
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free Yes
Material Polyurethane
Product Type Cut-resistant Gloves
Size 12
EN388 Standard EN 388:2016 +A1:2018 (4X43C)
Gender Unisex
Glove Cuff Style Knit
Grip Design Smooth
Liner Material INTERCEPT™ Cut Resistant Yarns
Lining Knit Lining
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 4
Quantity 144 Pairs
Thumb Style Reinforced
Yarn Gauge 15
Length (English) 8.26 to 11.02 in.
Length (Metric) 210 to 280 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.