Learn More
Description
- High dexterity handling: next-generation PU coating supports controlled movement
- Extended wear life: level 4 abrasion resistance and thumb crotch reinforcement reduce replacement frequency
- Uninterrupted workflow: touchscreen compatibility supports continuous handling
- Flexible construction: thin 21-gauge liner improves responsiveness and comfort
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105-2024 Puncture Level 2, ANSI/ISEA 105-2024 Abrasion Level 4, ANSI/ISEA 105-2024 Cut Level A4, Category II |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; EN 388:2016 +A1:2018 (4X31D); REACH Compliant |
| Coated Area | Palm |
| Construction | Machine Knit |
| Cuff Material | INTERCEPT™ Cut Resistant Yarns |
| Coating Material | Polyurethane |
| Color | Gray, Blue |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.