Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Virtua™ AP Protective Eyewear

Sleek unisex styling, lightweight comfort and exceptional value

Supplier:  3M™ 7000030054

Catalog No. 18-823-442



Only null left
Add to Cart

Alert:

These eye and face protection products help provide limited eye and face protection. Misuse or faulure to follow warnings and instructions may result in serious potential injury, including blindness or death. For proper use, selection and applications against flying particles, optical radiation and/or splash, see supervisor, read User Instruction and warning on the package, or call 3M OH&ESD Technical Service in the USA at 1-800-243-4630. In Canada, call 1-800-267-4414.

This item is not returnable. View return policy

Description

Description

Designed with high-wrap polycarbonate lenses and integral side shields for comfortable fit and ultimate protection—meet ANSI and CDA high impact protection requirements.

  • Clear, hard coat lens
  • Lightweight frame weighs less than 1 oz. (28.4g)
  • High-wrap lenses fit snugly against face for a better viewing area
  • Polycarbonate lenses absorb 99.9% UV rays
  • 3M Catalog# 11819-00000-20

Compliance

Meet CSA/CAN Z94.3-2007 and ANSI/ISEA Z87.1-2010 high impact protection requirements.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hardcoat
Clear
Polycarbonate
Meet CSA/CAN Z94.3-2007 and ANSI/ISEA Z87.1-2010 high impact protection requirements.
11819-00000-20
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.