Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Lensx™ LP Wipers

Catalog No. 189992605 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-999-2605 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-999-2605 Supplier Berkshire™ Supplier No. MFLP.0909.12
Add to Cart
Add to Cart
This item is not returnable. View return policy

For ISO Class 5 (Class 100) applications

  • Made from nonwoven DuPont™ Lyocell (58% polyester/42% Lyocell nonwoven) fibers without binders and additives for cleanroom cleanliness and purity
  • Exceptionally soft and absorbent — ideal for wiping delicate surfaces and packaging sensitive components
  • Steam autoclavable for aseptic environments

Order Info

Basis weight: 70.2g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Lyocell, Polyester
Absorbancy Highly absorbent
Compatibility Common cleaning and disinfecting solutions
Autoclavable Autoclavable
Basis Weight 70.2
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For wiping delicate surfaces and sensitive components
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.