Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Chem-Ply™ N-360 Chemical Protection Polychloroprene Gloves

Catalog No. 189992894 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
9
10
11
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-999-2894 10
18-999-2893 9
18-999-2895 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 18-999-2894 Supplier MAPA™ Supplier No. 406950
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ultra-high performance protection from a broad range of chemicals. Red inner layer ensures that any wear is clearly visible.

  • Resistant to numerous solvents, oils, acids, alcohols and alkalis
  • Straight cuff design
  • Embossed pattern finish ensures secure grip
  • Chlorinated interior for easy donning and doffing
  • 14 in. length
  • 22 mil thickness

Specifications

Certifications/Compliance 21 CFR 170-199
Chlorinated Yes
Color Black, Red
Latex Free Yes
Material Neoprene
Size 10
Thickness (English) 22 mil
Thickness (Metric) 0.55 mm
EN388 Standard EN 388:3112
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Embossed
Lining Unlined
Model 406950
Series Chem-Ply™ N-360
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.